6 in. Mechanical Test Plug

You last purchased this on
 
IPS Corporation

Twist-Tite 6 in. Mechanical Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Twist-Tite 6 in. Mechanical Test Plug

  • Fast #
  • Part #I83596
  • Item #2167102
  • Manufacturer Part #83596
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • An over-sized wing nut with a wrench pad makes installation easy. Manufactured of high impact ABS, with a steel plated screw, and a zinc nut, this product is rust and corrosion resistant
  • The sealing gasket is neoprene
  • The Twist Mechanical Test Plug is designed for use in standard sized DWV piping for the purpose of blocking or testing of the system
  • Requires Certification

Specifications

Application:
DWV Pipe
CARB OTC LEED Compliant:
No
Collection:
Twist-Tite
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic, Rubber, Steel, Zinc
Material Type:
ABS, Neoprene
NSF Certified:
No
Pressure - High:
5
Range (in):
5.77 in - 6.08 in
Size:
6 in
Tool Type:
Test Plug
UL Listed:
No