8 oz. Paste Flux

You last purchased this on
 
Weld-On®

8 oz. Paste Flux

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

8 oz. Paste Flux

  • Fast #
  • Part #I81332
  • Item #4255306
  • Manufacturer Part #81332
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color:
Tan
Depth:
2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
NSF Certified:
No
Odor:
Yes
Product Type:
Flux
Size:
8 oz
Width:
2 in