Plastic Push-Pull Drain in Venetian Bronze
Plastic Push-Pull Drain in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Test kit ensures waste and overflow system is safe and functioning properly
- Available in a variety of finishes to match any décor
- One-hole waste and overflow full kit for schedule 40 ABS piping
Specifications
- Application:
- ABS Schedule 40 Pipe, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No