0 items

IPS Corporation All Flex Roof Flashing

I818

Fits Pipe Size

Starting at $14.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Length
11-3/8 in
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday