8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box

You last purchased this on
 
IPS Corporation

Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box

  • Fast #
  • Part #I85706
  • Item #1848232
  • Manufacturer Part #85706
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Back of box rests against the back sheetrock wall for sturdy installation
  • Solid one-piece construction with raised drip guard contains and directs leaks down the drain
  • Patented one-piece design speeds installation versus separate drain and valve boxes
  • EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
  • Can be inverted for top-mount and center drain option
  • Flat box side for secure mounting to the stud
  • Various valve mounting options allow dual drain, right drain only or left drain only
  • Forward mounted valves give easy access to homeowners for on/off operation
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Washing Machines
Box Material:
Plastic
Collection:
Du-All™
Color:
White
Depth:
9 in
Fire Rated:
No
Height:
4 in
Length:
11 in
Overall Box Size:
8-3/8 in x 6-1/8 in x 3-3/4 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
Yes
Weight:
1 lb
Width:
10 in