1/2 x 1/2 in. Galvanized Ice Maker Outlet Box with Lead Free Quarter Turn Valve

You last purchased this on
 
Guy Gray™

1/2 x 1/2 in. Galvanized Ice Maker Outlet Box with Lead Free Quarter Turn Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guy Gray™

1/2 x 1/2 in. Galvanized Ice Maker Outlet Box with Lead Free Quarter Turn Valve

  • Fast #
  • Part #I88512
  • Item #4695981
  • Manufacturer Part #88512
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20-gauge box and faceplate
  • Available with lead-free 1/2-inch CPVC quarter-turn, ASTM 1807 quarter-turn, or MIP/sweat connection lead-free valve; locknuts and O-rings included
  • Galvanized steel recessed icemaker outlet box
  • Furnished with 1/2 Inch FIP inlet x 1/4 Inch OD outlet compression angle valve. Supply connection is 1/2 Inch MPT or 5/8 Inch OD sweat connection
  • 20 ga box/20 ga faceplate
  • G90 hot-dipped galvanized steel (unpainted)
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Measures 11.62 inches wide by 9.5 inches high (with faceplate)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Icemaker
Box Material:
Galvanized Steel
CARB OTC LEED Compliant:
No
Depth:
11 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-4/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-31/50 in
Material:
Hot Dipped Galvanized Steel
Material Type:
G90
NSF:
NSF 61G
NSF Certified:
Yes
Outlet Type:
Compression
Supply Box Connection Type:
CPVC
UL Listed:
No
Weight:
3 lb
Width:
9-1/2 in