3-1/8 x 8-5/16 x 7-7/8 in. Washing Machine Wirsbo® Supply Box
3-1/8 x 8-5/16 x 7-7/8 in. Washing Machine Wirsbo® Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of high-temperature PVC resin; includes intumescent pad at back of box and is ETL Certified
- Snap-on frame accommodates up to two 5/8-inch drywall
- Fire-rated plastic recessed washing machine outlet box; white finish
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
- Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
- Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
- Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection valves (some with arresters)
- 1 hr and 2 hr rated
- Warnock Hersey certified
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814
- Application:
- Residential
- Box Material:
- Plastic
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-7/8 in
- Length:
- 3-1/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/8 in x 8-5/16 in x 7-7/8 in
- Supply Box Connection Type:
- Wirsbo®
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 2 lb
- Width:
- 8-5/16 in