IPS Corporation

Guy Gray™ 4-1/8 x 7 x 7 in. Ice Maker Sweat Supply Box

Part #IPS88525  |  Manufacturer Part #88525

Supply Box Connection Type:

Sweat
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel recessed mini icemaker outlet box
  • 20-gauge box and faceplate
  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection lead-free quarter-turn valve (arrester included on some models)
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Valve complies with ASSE 1010

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASSE Standards: ASSE 1010

Application: Icemaker

Box Material: Stainless Steel

Collection: Guy Gray™

Depth: 8 in

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 7 in

Lead Law Compliant: Yes

Length: 4-1/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Overall Box Size: 4-1/8 in x 7 in x 7 in

Supply Box Connection Type: Sweat

Supply Box Type: Ice Maker

UL Listed: No

Weight: 2

Width: 7 in