Plastic Lift & Turn Drain in Polished Chrome
This product has been replaced by
Manufacturer Part #62076
Plastic Lift & Turn Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less pipe and tee
- Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
- Classic rough-in half kit for Schedule 40 PVC piping
- Available in a variety of finishes to match your décor
- Test kit allows waste and overflow system to be pressure tested for safety
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Strainer Body:
- Zinc
- Weight:
- 1 lb
- Width:
- 7 in