0 items

IPS Corporation Insulating Suspension Clamp

I829

Fits Pipe Size

Starting at $0.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Plastic
Material Type
Polybutolyne
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday