Lavatory Drain Grid in Polished Chrome
Lavatory Drain Grid in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for 1-1/4-inch sinks with an overflow hole
- Heavy-duty 6-inch 17-gauge tailpiece with brass locknut
- Durable brass lavatory drain ideal for public restrooms
- Classic chrome finish
- Brass-grid drain cover effectively strains out unwanted materials
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- Grid Drain Material:
- Brass
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Lavatory Drain Grid
- Strainer Diameter:
- 1-1/4 in
- Tailpiece Style:
- Straight
- Vessel Only:
- No
- Weight:
- 1 lb
- Width:
- 6 in