IPS Corporation
Mini-Vent® 1-1/2 - 2 in. 160 dfu PVC Air Vent in White
Part #I20341 | Item #3520470 | Manufacturer Part #20341
Fits Pipe Size:
1-1/2 in - 2 inProduct Details
- Can be used as an individual, branch, circuit or stack vent
- Fits 1-1/2 Inch and 2 Inch pipe sizes
- Will vent up to 160 DFUs on a branch
- Will vent up to 24 DFUs on stack
- Expands architectural design limits
- Reduces the number of fire-stopping applications
- Exclusive vermin protection system
- Limited lifetime warranty for replacement of defective valves
- Residential or commercial use
- ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
Documents
Specifications
ANSI Specifications: [ANSI 1050, ANSI 1051]
ASSE Standards: [ASSE 1050, ASSE 1051]
Collection: Mini-Vent®
Color Finish: White
Color Finish Category: Whites
DFU: 160
Depth: 3 in
Fits Pipe Size: 1-1/2 in - 2 in
GSA Approved: No
Height: 10 in
IAPMO Listed: Yes
Material: Plastic
Material Type: PVC
NSF Certified: Yes
NSF Specifications: NSF 14
Temperature Range: -40 to 150 Deg F
UL Listed: UL 2043
Valve Material: Plastic
Width: 3 in