4 in. 500 dfu PVC Air Vent in White
Maxi-Vent® 4 in. 500 dfu PVC Air Vent in White
Frequently Purchased Together
Product Details
- Will vent up to 500 DFUs on a stack
- Fits 3 Inch with no-hub type coupling
- Can be used as an individual, branch, circuit or stack vent
- Residential or commercial use
- Exclusive vermin protection system
- Limited lifetime warranty for replacement of defective valves
- Reduces the number of fire-stopping applications
- Fits 4 Inch with rubber gasket provided
- ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
- Expands architectural design limits
Specifications
- ANSI:
- ANSI 1050, ANSI 1051
- ASSE Standards:
- ASSE 1050, ASSE 1051
- Collection:
- Maxi-Vent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 500 dfu
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Material:
- Rubber
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- UL 2043
- Valve Material:
- Plastic
- Width:
- 6 in