3-27/50 x 4-1/2 x 7 x 1/2 in. F1960 PEX PVC Ice Maker Outlet Supply Box System with Quarter Turn Arrester Valve
MultiBox™ 3-27/50 x 4-1/2 x 7 x 1/2 in. F1960 PEX PVC Ice Maker Outlet Supply Box System with Quarter Turn Arrester Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated mounting flanges for easy installation
- Top and bottom stabilizer-bar slots and nail slots for optional extra support
- Icemaker outlet box with pre-installed valve
- All faceplates fit up to two sheets of 5/8 Inch drywall
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- Durable forged-brass quarter-turn valve with anti-rotational design and built-in hammer arrester; lead free and compliant with NSF 61-G requirements
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Icemaker
- Box Material:
- PVC
- CSA Certified:
- CSA B125.1-05
- Collection:
- MultiBox™
- Depth:
- 8 in
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 3-27/50 in
- Material:
- Plastic
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Outlet Type:
- Compression
- Overall Box Size:
- 3-27/50 in x 4-1/2 in x 7 in
- Supply Box Connection Type:
- F1960 Wirsbo
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 1 lb
- Width:
- 7 in