Plastic Relief Valve

You last purchased this on
 
IPS Corporation

Pop Valve™ Plastic Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Pop Valve™ Plastic Relief Valve

  • Fast #
  • Part #I86010
  • Item #1268414
  • Manufacturer Part #86010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Relieves blocked sewage outside house, preventing potentially costly property damage inside
  • For standard 3 or 4 Inch cleanout connections
  • Automatic relief valve for sewer cleanout riser
  • Meets ASTM standard D-2665
  • Threaded unit compatible with PVC or ABS tapped adapter
  • Meets southern building code sec on 301.10, principle No. 10
  • Constructed of white PVC
  • Individually boxed
  • Requires Certification

Specifications

ASTM:
ASTM D2665
Collection:
Pop Valve™
Color:
White
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
3 in
Material:
Plastic
Material Type:
PVC
Recommended Valve Application:
Residential
Valve Size:
3 in, 4 in
Valve Type:
Relief Valve
Weight:
1 lb
Width:
4 in