Press-In Strainer with Overflow Plate in Polished Chrome
Press-In Strainer with Overflow Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Turn Top Stopper, high-flow overflow plate, and press-in strainer cover
- Press-in strainer made of durable stainless steel with a rubber washer to ensure a tight fit
- Waste and overflow trim kit designed for quick-and-easy installation
- High-flow design allows water to drain at 7 GPM (gallons per minute)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5 in
- Drain Component Type:
- Grate
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- Width:
- 6 in