0 items

IPS Corporation Pressure Relief Pneumatic Test Plug

I8358

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
FM Approved
No
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Rubber
Material Type
Nylon
Maximum Pressure
13 psig
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday