0 items

IPS Corporation PVC Backwater Valve

I862

Valve Size

Starting at $82.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.14.1
Length
7-14/25 in
Material
Plastic
Material Type
PVC
UL Listed
No
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday