0 items

IPS Corporation PVC Full Kit Adjustable Turn Top Vacuum Breaker in Venetian Bronze

I61021

Color Finish

(Pricing is for Venetian Bronze)

$97.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday