Plastic Push-Pull Drain in Satin Nickel
Plastic Push-Pull Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Test kit ensures waste and overflow system is safe and functioning properly
- Available in a variety of finishes to match any décor
- One-hole waste and overflow full kit for schedule 40 ABS piping
Specifications
- Application:
- Schedule 40 PVC Pipe, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No