Plastic Push-Pull Drain in Venetian Bronze

You last purchased this on
 
AB & A™

Plastic Push-Pull Drain in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Plastic Push-Pull Drain in Venetian Bronze

  • Fast #
  • Part #I61302
  • Item #5119472
  • Manufacturer Part #61302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Test kit ensures waste and overflow system is safe and functioning properly
  • Available in a variety of finishes to match any décor
  • One-hole waste and overflow full kit for schedule 40 ABS piping
  • Requires Certification

Specifications

Application:
Schedule 40 PVC Pipe, Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed -:
No
Trim Only:
No
WaterSense Labeled:
No