0 items

Water-Tite Water Tite Repair Closet Flange

I8625

Fits Pipe Size

Starting at $11.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No chiseling, cutting or drilling to remove existing flange hub in 4" pipe
  • Rubber gasket creates a water tight seal
  • Unique metal clips secure the flange with existing 4" x 3" hub or pipe

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Water Tite
Diameter
7 in
End Connection 1
Pipe
Fits Pipe Size
3 in
GSA Approved
No
Height
2-9/16 in
IAPMO Listed
Yes
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday