Round Stamped Grate with Screw in Oil Rubbed Bronze
Round Stamped Grate with Screw in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes all parts necessary for quick and easy installation
- Available in snap-in or screw-down design
- Replacement grate for shower drains
- Available in multiple finishes
- Pick from chrome, oil rubbed bronze, venetian bronze, and satin nickel finishes
- Choose from heavy-cast-brass or stamped-steel grates (offered in both round or square styles) for tile shower drains; stamped-steel round grates are available for receptor-base shower drains
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5 in
- Diameter:
- 4 in
- Drain Component Type:
- Grate
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Width:
- 7 in