IPS Corporation
Stainless Steel Plated Snap Inlet Type Grate Polished Chrome
Part #I69522 | Item #1264116 | Manufacturer Part #69522
$
9.90
EACH
Product Details
- Carded Snap-in type grate
- For products #3075 to #6517
Documents
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 4-1/4 in
Drain Component Type: Grate
Grate Diameter: 4-1/4 in
Material: Stainless Steel
Product Type: Grate
Trim Ring: No