Techno-Caps™ 3 in. Test Cap

Part #I87528  |  Item #2253862  |  Manufacturer Part #87528

$ 0.99 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #I87528Item #2253862Mfr. Part #87528

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.99 /EACH
    Added to your cart. View Cart

Product Details

  • Heavy duty ABS test cap
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Can be solvent-welded on ABS pipe
  • Will not clog or fall into pipe
  • Can be tested up to 40 ft of water of 17 psig

Specifications

CARB OTC LEED Compliant: No

Collection: Techno-Caps™

Color Finish: Black

End Connection 1: Solvent Weld

End Connections: Solvent Weld

Fits Pipe Size: 3 in

Height: 27/50 in

IAPMO Listed: No

Material: Plastic

Material Type: ABS