IPS Corporation

Techno-Caps® 4 in. ABS DWV Cap

Part #I87529  |  Manufacturer Part #87529

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Heavy duty ABS test cap
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Can be solvent-welded on ABS pipe
  • Will not clog or fall into pipe
  • Can be tested up to 40 ft of water of 17 psig

Specifications

Collection: Techno-Caps®

Color Finish: Black

Fits Pipe Size: 4 in

Material: Plastic

Material Type: ABS

Type: Heavy Duty