3 in. Pressure Relief Test Plug
This product has been replaced by
Manufacturer Part #83583
Test-Tite® 3 in. Pressure Relief Test Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Drains, Waste, Vent
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Tite®
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 35 psi
- Size:
- 3 in
- Tool Type:
- Test Plug