Zinc Turn Top Trim Kit in Chrome
Zinc Turn Top Trim Kit in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes Zinc Turn Top stopper and classic high-flow overflow plate
- Push-on design for quick, tool-free installation
- Classic waste and overflow trim kit for ABS and PVC rough-ins
- High-flow design allows water flow at approximately 7 GPM (gallons per minute)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Product Type:
- Turn Top Trim Kit
- Width:
- 5 in