IPS Corporation

Trim Kit in Oil Rubbed Bronze

Part #I64002  |  Manufacturer Part #64002

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bathtub finish kit with one-hole overflow plate, stopper, and strainer
  • Intuitive and stylish Push eN Lift Stopper easily plugs and unplugs the drain
  • Brass strainer fits Schedule 40 waste shoe
  • Stopper connects to strainer via 3/8-inch brass post
  • Available in a variety of finishes to match your décor

Documents

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

Drain Body Material: Brass

Height: 3 in

Width: 4 in