0 items

IPS Corporation Water-Tite® Washing Machine Pan with 1-1/2 Drain

I8320

Size

Starting at $41.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High Impact plastic - will not rust
  • Pan not drilled
  • Plastic 1" drain connection included
  • Provides protection from washing machine overflow or hose failure

SPECIFICATIONS

Collection
Water-Tite®
Color Finish
White
End Connection 1
PVC
End Connection 2
PVC
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Material
Plastic
Material Type
PVC
Size
28 in x 30 in ID, 31 in x 33 in Top OD
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday