3-1/2 x 8 x 8 in. Ice Maker Sweat Outlet Box

You last purchased this on
 
Water-Tite

3-1/2 x 8 x 8 in. Ice Maker Sweat Outlet Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

3-1/2 x 8 x 8 in. Ice Maker Sweat Outlet Box

  • Fast #
  • Part #I88480
  • Item #4695957
  • Manufacturer Part #88480
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 72 inch stainless steel braided hose comes attached to valve
  • Hose is replaceable
  • Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
  • Protective cover protects valves and hose from paint and debris during construction
  • Rough opening of 6 inch diameter x 3-1/2 inch depth
  • Faceplate of 8 inch round
  • Flat sided walls ensure rigid mount against stud bay
  • Round faceplate enables easier installation after wallboard is installed
  • Faceplate unassembled in contractor packs
  • Additional top knockouts molded in box to allow for mounting shut-off valves or gas valves
  • Requires Certification
  • Lead Law Compliant


Specifications

Box Material:
Plastic
CARB OTC LEED Compliant:
No
Diameter - Inside 1:
5-7/8 in
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Overall Box Size:
3-1/2 in x 8 in x 8 in
Product Type:
Outlet Box
Shape:
Round
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
Valve Size:
1/2 in
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
8 in