IPS Corporation
Water-Tite® 72 in x 120 in Plastic Shower Pan Liner
Part #I83453 | Item #4506532 | Manufacturer Part #83453
Size:
72 in x 120 inProduct Details
- 40 Mil thick, gray
- No underlay mount required - may be glued directly to drain for positive seal
- Meets ASTM D-4551
- Meets FHA and HUD requirements for shower pan
- Ideal for small jobs
Documents
Specifications
ASTM Specifications: ASTM D4551
CARB OTC LEED Compliant: No
Collection: Water-Tite®
Color: Grey
Depth: 16 in
Height: 3 in
IAPMO Listed: Yes
Length: 10 in
Material: Plastic
Material Type: PVC
Size: 72 in x 120 in
Thickness: 40 in
Weight: 10
Width: 22 in