33 x 40 in. 12 mic 33 gal Trash Bag Liner in Blue
33 x 40 in. 12 mic 33 gal Trash Bag Liner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 33 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 40 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Package Quantity:
- Case of 500
- Product Type:
- Liner
- Size:
- 33 in x 40 in
- Thickness:
- 12 mic
- Width:
- 33 in