3/4 in. IPS or OD x Socket Schedule 40 PVC Saddle

S463

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
End Connection 2
Socket
End Connections
IPS;OD x Socket
Fits Pipe Size
3/4 in
Fitting Size 2
3/4 in
Fitting Type
Straight
Tap Size
3/4 in
Type
S463007

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday