IPS Socket Fusion Reducing DR 9 HDPE Molded Tee

PEI9ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683
Application
Gas, Geothermal
CSA Certified
Yes
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
NSF Certified
Yes
Schedule Class
DR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday