IPS Straight SDR 11 MDPE 90 Degree Elbow for PE2406 Pipe

MPEI11S9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683
Application
HDPE Pipe
CSA Certified
CSA B137.4
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
MDPE
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday