IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

PEI11BR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Potable Water
Clean Bagged
No
End Connection 1
IPS
End Connection 2
Butt Fusion
End Connections
IPS x Butt Fusion
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 14
Pressure Class
200#
Schedule Class
DR 11
Type
PEI11HBRGD

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday