IPS Zinc Magnesium Strut Clamp for 18 - 60mm Steel Pipes and EMT Conduits

W20150

Fits Pipe Size

Starting at $4.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 way screw head: Phillips, flat and hex
  • Boxed for easy handling - no more bags
  • Designed to be used with steel pipes and EMT conduit
  • Easier, faster and safer - installs with only one hand
  • One piece design means no loose or missing parts
  • Test reports: Strength: 2017-TR15XXXX-VX
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Versatile 3 way use: on strut, on threaded rod and directly to the wall or ceiling

SPECIFICATIONS

Brand Model Compatibility
18 - 60mm Steel Pipes and EMT Conduits
Coating
Zinc Magnesium
End Connections
IPS
Fits Pipe Size
1-1/4 in
Height
2-87/100 in
Material
Steel
UL Listed
No
Width
17/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday