IPT 2 High Arc Pressure PUMP 55 HP HONDA

Part #A2P5XHR  |  Manufacturer Part #2P5XHR

Type:

A2P5XHR
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Aluminum Casing
  • Carbon/Ceramic with EPDM Mechanical Seals
  • Aluminum impeller
  • Suction and discharge ports are cast iron for durability
  • Heavy Duty Steel Roll frame included
  • Ideal for Fire protection and irrigation

Documents

Specifications

Discharge: 2 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 120 gpm

Horsepower: 5-1/2 hp

Impeller: Aluminum

Inlet Service Size: 2 in

Material: [Steel, Aluminum, Cast Iron]

Maximum Feet of Head: 215

Maximum Pressure: 150 psi

Maximum Temperature: 180

Outlet Meter Size: 2 in

Power Source: Engine Driven

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Phase: 1

Pump Stage: 1

RPM: 3450

Type: A2P5XHR