0 items

Iron-A-Way 42 in. Wood Deluxe Ironing Center (Less Door)

IAE42ND

Height

52 in

$506.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Choose the look most convenient for your home by installing your ironing center as a recessed in the wall mount or a direct surface wall mount
  • Cord wrap easily controls unnecessary lengths of iron cord while keeping the cord above the garments when ironing
  • Electrical raceway allows you to plug your iron directly into the unit with an outlet powered by a 60 minute timer, and accompanied by a spotlight, and a safety disconnect switch that cuts the power to the unit when the board is in an upright position
  • Forty two inch ventilated metal ironing board, allows steam to pass through for an evenly heated surface, providing ease in ironing
  • Garment bar keeps your finished garments looking well pressed by providing a safe place to hang them while ironing other items
  • Made of industrial strength, heavy duty treated fabric, the cover and pad is made to last for years of ironing and stays tight around the board, even after continuous use
  • Spring activated, adjustable swivel board turns 180° in either direction and adjusts in height 4", giving you flexibility in installation location and ironing position
  • There’s no need to let the iron cool down with our premium sized hot iron storage area, accommodating the most irons on the market today and allowing you to store your iron hot
  • UL listed as an ironing center and produced under the ISO9001 standard providing assurance of the quality and longevity of your ironing center
  • Unit comes without a door, allowing you to install a custom door to match existing décor

SPECIFICATIONS

Depth
7-3/4 in
Height
52 in
Installation Type
Recessed Mount, Wall Mount
Material
Metal, Wood
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday