Recessed Mount Metal Ironing Board with Right Hinged Wood Door in Flat White
Recessed Mount Metal Ironing Board with Right Hinged Wood Door in Flat White
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Height:
- 51 in
- Installation Type:
- Recessed Mount
- Length:
- 3-3/4 in
- Material:
- Metal, Wood
- UL Listed:
- Yes
- Width:
- 14-1/2 in