52 in. Flat Door in White

Part #IAE42FWU  |  Item #5118681  |  Manufacturer Part #AE42FWU

$ 550.33 EACH

Height:

52 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Color Finish: White

Depth: 7-3/4 in

Height: 52 in

Installation Type: Surface Mount

Power Source: Electric

UL Listed: No

Volts: 115/120V

Width: 15 in