60-5/8 in. Built-in Ironing Center with Garments Bar
60-5/8 in. Built-in Ironing Center with Garments Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oversized hot iron storage allows you to put your iron away hot and accommodateds today's premium sized steam irons
- Electrical raceway with 60 minute silent motor timer, worklight, pilot light, electrical receptacle and automatice disconnect switch
- Spring activated 46" ventilated metal ironing board with 180° swivel and 4" height adjustment
- Includes a garment bar for hanging multiple garments when ironing
- Unfinished flat birch door with recessed full length piano hinge
- Additional storage shelves for ironing aids
- Includes a cord cover and cord clip
Specifications
- AMP:
- 15
- CSA Certified:
- No
- Color Finish Name:
- Unfinished Wood
- Depth:
- 7-3/8 in
- Installation Type:
- Recessed Mount, Wall Mount
- Length:
- 60-5/8 in
- Material:
- Wood, Metal
- Volts:
- 120V
- Width:
- 15 in