60-5/8 in. Premium Adjustable Swivel Electric Ironing Center

Part #IAE46RMU  |  Item #5118839  |  Manufacturer Part #AE46RMU

$ 698.33 EACH

Height:

60-5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 15

Depth: 7-3/4 in

Height: 60-5/8 in

Installation Type: [Surface Mount, Wall Recessed]

Material: Maple Veneer

Power Source: Electric

UL Listed: Yes

Volts: 115/120V

Width: 15 in