60-5/8 in. Swivel Ironing Center

You last purchased this on
 
Iron-A-Way

60-5/8 in. Swivel Ironing Center

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iron-A-Way

60-5/8 in. Swivel Ironing Center

  • Fast #
  • Part #IAE46WDU
  • Item #5118803
  • Manufacturer Part #AE46WDU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spring activated, adjustable swivel board turns 180° in either direction and adjusts in height 4", giving you flexibility in installation location and ironing position
  • Unfinished Maple veneer door is ready to be painted or stained to match existing décor
  • Forty six inch ventilated metal ironing board, allows steam to pass through for an evenly heated surface, providing ease in ironing
  • Choose the look most convenient for your home by installing your ironing center as a recessed in the wall mount or a direct surface wall mount
  • Hot iron rest is a convenient place to hold your iron while turning your garment or when reaching for a new garment to iron
  • Includes cord cover, garment bar and extra storage shelves
  • There’s no need to let the iron cool down with our premium sized hot iron storage area, accommodating the most irons on the market today and allowing you to store your iron hot
  • Electrical raceway allows you to plug your iron directly into the unit with an outlet powered by a 60 minute timer, and accompanied by a spotlight, and a safety disconnect switch that cuts the power to the unit when the board is in an upright position
  • UL listed as an ironing center and produced under the ISO9001 standard providing assurance of the quality and longevity of your ironing center
  • Made of industrial strength, heavy duty treated fabric, the cover and pad is made to last for years of ironing and stays tight around the board, even after continuous use
  • Requires Certification

Specifications

Color Finish Name:
Unfinished Wood
Depth:
7-3/4 in
Height:
60-5/8 in
Installation Type:
Recessed Mount, Wall Mount
Length:
46 in
Material:
Wood, Metal
UL Listed:
Yes
Volts:
120V
Width:
15 in