60-5/8 in. Wood and Metal Raised Door

Part #IAE46RWU  |  Item #5118725  |  Manufacturer Part #AE46RWU

$ 654.33 EACH

Height:

60-5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 15

Color Finish: White

Depth: 7-3/4 in

Height: 60-5/8 in

Installation Type: [Surface Mount, Wall Mount]

Material: [Metal, Wood]

UL Listed: Yes

Volts: 115/120V

Width: 15 in