60-5/8 x 15 in. Wall Mount Ironing Center with Left Hand Hinge Door in Raised White
60-5/8 x 15 in. Wall Mount Ironing Center with Left Hand Hinge Door in Raised White
Frequently Purchased Together
Product Details
- 46" ventilated metal ironing board
- Spotlight
- Spring activated adjustable swivel pivots 90 degrees left or right
- Raised Panel White Door with Left Hinge
- Safety disconnect switch
- 60 min. Timer
Documents
Specifications
- AMP:
- 15
- Color Finish Name:
- Raised White
- Depth:
- 7-3/4 in
- Height:
- 60-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal, Wood
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 15 in