Built-In Electric Ironing Center in White (Less Door)

This product has been replaced by

Iron-A-Way Swivel Ironing Center (Less Door)
Iron-A-Way 60-5/8 in. Swivel Ironing Center (Less Door)
Manufacturer Part #AE46NDU
You last purchased this on
 
Iron-A-Way

Built-In Electric Ironing Center in White (Less Door)

  • Fast #
  • Part #IAE46ND
  • Item #5118760
  • Manufacturer Part #AE46ND
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Iron-A-Way Swivel Ironing Center (Less Door)
Iron-A-Way 60-5/8 in. Swivel Ironing Center (Less Door)
Manufacturer Part #AE46NDU
Iron-A-Way

Built-In Electric Ironing Center in White (Less Door)

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring activated, adjustable swivel board turns 180° in either direction and adjusts in height 4", giving you flexibility in installation location and ironing position
  • Unit comes without a door, allowing you to install a custom door to match existing décor
  • Forty six inch ventilated metal ironing board, allows steam to pass through for an evenly heated surface, providing ease in ironing
  • Choose the look most convenient for your home by installing your ironing center as a recessed in the wall mount or a direct surface wall mount
  • Cord wrap easily controls unnecessary lengths of iron cord while keeping the cord above the garments when ironing
  • Includes cord cover, garment bar and extra storage shelves
  • There’s no need to let the iron cool down with our premium sized hot iron storage area, accommodating the most irons on the market today and allowing you to store your iron hot
  • Electrical raceway allows you to plug your iron directly into the unit with an outlet powered by a 60 minute timer, and accompanied by a spotlight, and a safety disconnect switch that cuts the power to the unit when the board is in an upright position
  • UL listed as an ironing center and produced under the ISO9001 standard providing assurance of the quality and longevity of your ironing center
  • Made of industrial strength, heavy duty treated fabric, the cover and pad is made to last for years of ironing and stays tight around the board, even after continuous use
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
White
Depth:
7-3/4 in
Height:
60-5/8 in
Installation Type:
Recessed Mount, Wall Mount
Material:
Wood, Metal
UL Listed:
Yes
Volts:
120V
Width:
15 in