Iron-A-Way
Sleeve for 42 in. Ironing Board
Part #I001519 | Item #1261678 | Manufacturer Part #001519
Length:
42 inProduct Details
- Great solution for ironing the sleeves of shirts or smaller garments that won't fit over the nose of your regular ironing board
Documents
Specifications
Length: 42 in
UL Listed: No
Width: 5 in