Iron Plains® *CVR* *IROPLA WADING POOL RECT LAV

Part #K5400-KG  |  Manufacturer Part #5400-KG

Type:

EW152
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Iron Plains®

Color Finish: Vapour Blue

Color Finish Category: Blues

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-9/16 in x 15-3/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17-1/2 in x 14-3/4 in x 4-9/16 in

Sink Depth: 6-5/16 in

Sink Installation Type: [Counter Mount, Wall Mount]

Type: EW152

Vessel Only - FEI: Yes